Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
4.646
Retainer:
Yes
Separable:
No
Other Features:
2 Rib Outer Ring | Machined Type
Self Aligning:
No
GTR 9311850
Description
GTR 9311850 NEEDLE ROLLER BEARING ; 93MM ID X 118MM OD X 50MM W MACHINED
Part # GTR 9311850
BDI # 23284942
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
4.646
Retainer:
No
Separable:
No
Other Features:
2 Rib Outer Ring | Full Complement | Mallet Shaped Roller | With Stop Ring
Self Aligning:
No
562018M/GNP4
Description
562018M/GNP4 ANG CONT THRUST BALL BRG ; NON RETURNABLE 93MMX140MMX60MM
Part # 562018M/GNP4
BDI # 1204011
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Flush Ground:
Yes
Contact Angle:
60 Degree
Other Features:
Double Row | Angular Contact Thrust Bearing | Double Direction | Tapered Shaft Large Side Diameter Type
Cage Material:
Brass
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
K 93X101X25 DSTN/VG052
Description
SKF K 93X101X25 DSTN/VG052
Part # K 93X101X25 DSTN/VG052
BDI # 1303280
Features
Enclosure:
Not Applicable
Component:
Roller Assembly Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
3.976
Retainer:
Yes
Separable:
No
Other Features:
Glass Fibre Reinforced Polyamide 66 Cage
Self Aligning:
No
K 93X101X25 DSTN/VG188
Description
SKF K 93X101X25 DSTN/VG188
Part # K 93X101X25 DSTN/VG188
BDI # 1303281
Features
Enclosure:
Not Applicable
Component:
Roller Assembly Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
3.976
Retainer:
Yes
Separable:
No
Other Features:
Glass Fibre Reinforced Polyamide 66 Cage
Self Aligning:
No