Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
80
Length Thru Bore - Inch:
3.15
Bore - Millimeter:
115
Bore - Inch:
4.528
Other Features:
Tapered Threaded Sleeve
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
92
Length Thru Bore - Inch:
3.622
Bore - Millimeter:
115
Bore - Inch:
4.528
Other Features:
Tapered Threaded Sleeve
H 2326
Description
H 2326 BRG WITHDRAWAL SLEEVE ; 115MM SHAFT DIA 165MM OD 121MM LG
Part # H 2326
BDI # 1419473
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
121
Length Thru Bore - Inch:
4.764
Bore - Millimeter:
115
Bore - Inch:
4.528
Other Features:
Tapered Threaded Sleeve
QMPF22J115SMNP
Description
QMPF22J115SMNP PILLOW BLOCK SPH RLR BRG ; ECCENTRIC LOCK 4BOLT SOLID-BLOCK
Part # QMPF22J115SMNP
BDI # 22089827
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
140.462
Other Features:
Double Row
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
13.2
Housing Material:
Nickel Coated Cast Steel
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
120.7
QVVFK26V115SEO
Description
QVVFK26V115SEO FLANGE BLOCK SPH RLR BRG ; POR NON RETURNABLE
Part # QVVFK26V115SEO
BDI # 779016
Features
Cartridge Pilot Diameter - Inch:
0
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
178.3
Nominal Bolt Circle Diameter Round - Inch:
14
Housing Configuration:
1 Piece Solid
Other Features:
Double Row | Double Nut
Global Part Number GPN:
548532
Housing Style:
6 Bolt Round Flange Block
Housing Material:
Cast Steel
Mounting Method:
V Lock