E160C24 X 5-1/4IN
Description
E160C24 X 5-1/4IN SPROCKET ; 5-1/4" BORE 24T CHAIN #E160
Part # E160C24 X 5-1/4IN
BDI # 25197103
Features
Chain Pitch - Inch:
2
Chain Size:
160-3
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
15.322
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.392
Pitch Diameter - Millimeter:
389.19
Mounting Method:
Finished Bore
80A32 X 5-3/8 MTO
Description
80A32 X 5-3/8 MTO RLR CHN SPROCKET ; 80CHAIN 32T
Part # 0406674M
BDI # 26233748
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.202
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.753
Pitch Diameter - Millimeter:
259.14
Mounting Method:
Finished Bore
D80B72 X 5-3/16 3/4X3/8 KW MTO
Description
D80B72 X 5-3/16 3/4X3/8 KW MTO SPROCKET ; 80-2 CHAIN NON STD KW 5-3/16 BORE
Part # D80B72 X 5-3/16 3/4X3/8 KW MTO
BDI # 23779131
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
22.926
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
23.504
Pitch Diameter - Millimeter:
582.31
Mounting Method:
Finished Bore
12022 X 5-1/4 KW SS
Description
12022 X 5-1/4 KW SS CHAIN COUPLING ; 120 ANSI 22 LINKS
Part # 12022 X 5-1/4 KW SS
BDI # 23298776
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.33
Length Thru Bore - Millimeter:
101.6
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
222.25
Hub Diameter - Inch:
8.75
Coupling Type:
Chain Coupling