Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 7

Next

Compare
L 32024 X

COMPARE

L 32024 X

Description
SKF L 32024 X

SKF

Part # L 32024 X

BDI # 1303364

Features

Component: Assembly
Inch - Metric: Metric
Outside Diameter - Inch: 7.087
Outside Diameter - Millimeter: 180
Bore - Millimeter: 155

Bore - Inch: 6.102
Other Features: 1 Single Cone | 1 Single Cup
Precision Class: Standard
Basic Number: L32024

Price Inventory : Request a quotation
Loading Price
QTY
M5226EL

COMPARE

M5226EL

Description
M5226EL BEARING OUTER RING ; 230 MM OD X 79.375 MM W

NTN

Part # M5226EL

BDI # 17147980

Features

Profile: Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 9.055
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Request a quotation
Loading Price
QTY
M1924DAH

COMPARE

M1924DAH

Description
M1924DAH BEARING OUTER RING ; 165.072 MM OD X 22 MM W

NTN

Part # M1924DAH

BDI # 17148387

Features

Profile: Outer Ring Only
Inch - Metric: Inch
Outside Diameter - Inch: 6.499
Bore Profile: Straight
Retainer: Not Applicable

Cage Material: Not Applicable
Separable: No
Other Features: 1 Rib Outer Ring | Blind Dowel Hole in Outer Ring OD
Global Part Number GPN: 452466
Number of Rows of Rollers: Single Row

Price Inventory : Request a quotation
Loading Price
QTY
RNA 4828

COMPARE

RNA 4828

Description
RNA 4828 ; SMIX-123/0

SKF

Part # 1461001530001002000

BDI # 1423640

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 6.89
Retainer: Yes
Separable: No
Other Features: 2 Rib Outer Ring | With Annular Groove and Lubrication Hole | Steel Cage
Self Aligning: No

Price Inventory : Request a quotation
Loading Price
QTY
M5226TV

COMPARE

M5226TV

Description
M5226TV CYLINDRICAL ROLLER BEARING ; POR

NSK

Part # M5226TV

BDI # 17760435

Features

Profile: Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 9.055
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: Outer Ring with 2 Retaining Ring | Standard Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Request a quotation
Loading Price
QTY