Page 1 of 362

Next

Compare
22344 CC/C3W33

COMPARE

22344 CC/C3W33

Description
22344 CC/C3W33 SPHR ROLLER BRG

SKF

Part # 22344 CC/C3W33

BDI # 1265832

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 18.11
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Request A Price QTY
M241549-2

COMPARE

M241549-2

Description
M241549-2 TAPERED ROLLER BEARING CONE ; PRECISION 8-1/16" BORE 2-9/32" WD

TIMKEN

Part # M241549-2

BDI # 1365719

Features

Component: Cone
Width - Millimeter: 57.937
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 0

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 0
Other Features: Medium Duty
Precision Class: Standard
Basic Number: M241549

Price Inventory : In stock
Request A Price QTY
23144 CCK/HA3C4W33

COMPARE

23144 CCK/HA3C4W33

Description
23144 CCK/HA3C4W33 SPHR ROLLER BRG

SKF

Part # 23144 CCK/HA3C4W33

BDI # 1259937

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 14.567
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Request A Price QTY
23244 CCK/W33

COMPARE

23244 CCK/W33

Description
23244 CCK/W33 SPHR ROLLER BRG

SKF

Part # 23244 CCK/W33

BDI # 1418110

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 15.748
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Request A Price QTY
23244 CCK/C3W33

COMPARE

23244 CCK/C3W33

Description
23244 CCK/C3W33 SPHR ROLLER BRG

SKF

Part # 23244 CCK/C3W33

BDI # 1418111

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 15.748
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 4,469.44 / each QTY