26250KYMW33W45AC4
Description
26250KYMW33W45AC4 ; SPHERICAL MEDIUM BORE
Part # 26250KYMW33W45AC4
BDI # 1329248
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C4-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
16.142
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
28880-902A1
Description
28880-902A1 TAPERED ROLLER BEARING ASSY ; POR NON RETURNABLE SINGLE ROW 8-12 OD
Part # 28880-902A1
BDI # 24624013
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
12
Outside Diameter - Millimeter:
304.8
Bore - Millimeter:
247.65
Bore - Inch:
9.75
Other Features:
2 Single Cone | 1 Double Cup
Precision Class:
Standard
Basic Number:
28880
Features
Component:
Cone
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Medium Duty
Global Part Number GPN:
644490
Precision Class:
Standard
Basic Number:
M348449
EE170975-90058
Description
EE170975-90058 TAPERED ROLLER BRG ASSY ; NON RETURNABLE 2-ROW 12-18 OD
Part # EE170975-90058
BDI # 1354698
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
14.5
Outside Diameter - Millimeter:
368.3
Bore - Millimeter:
247.65
Other Features:
2 Single Cone | 1 Double Cup | Outer Race with Oil Holes and Groove | Large and Small Ribs | Close Guided Roller
Global Part Number GPN:
660769
Assembly Components:
EE170975 (2) | 171451CD (1) | X1S-170975 (1)
Basic Number:
EE170975
Precision Class:
Standard
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
66.7
Other Features:
Single Row | Expansion | Light Duty | C3 Clearance
Inch - Metric:
Metric
Outside Diameter - Inch:
14.75
Length Thru Bore - Millimeter:
122
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar