Page 1 of 15

Next

Compare
4J 1

COMPARE

4J 1

Description
4J 1 SLEEVE CPLG FLANGE ; 1" BORE 2.46" OD 1-5/8" HUB 7/8" LTB

MARTIN SPROCKET & GR

Part # 4J 1

BDI # 619404

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.46

Length Thru Bore - Millimeter: 22.225
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 41.275
Coupling Type: Elastomeric Coupling
Torque: TPR 120In-Lbs

Price Inventory : In stock
Loading Price
QTY
6S 1 3/8

COMPARE

6S 1 3/8

Description
6S 1 3/8 SLEEVE CPLG FLANGE ; 1-3/8" BORE 4" OD 2-1/2" HUB 1-5/8" LTB

MARTIN SPROCKET & GR

Part # 6S 1 3/8

BDI # 622558

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 4

Length Thru Bore - Millimeter: 41.275
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 63.5
Coupling Type: Elastomeric Coupling
Torque: TPR 450 | Hytrel 1800In-Lbs

Price Inventory : In stock
Loading Price
QTY
8S 1 1/2

COMPARE

8S 1 1/2

Description
8S 1 1/2 SLEEVE CPLG FLANGE ; 1-1/2" BORE 5.45" OD 3-1/4" HUB

MARTIN SPROCKET & GR

Part # 8S 1 1/2

BDI # 624361

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 5.45

Length Thru Bore - Millimeter: 53.188
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 82.55
Coupling Type: Elastomeric Coupling
Torque: TPR 1135 | Hytrel 4530In-Lbs

Price Inventory : In stock
Loading Price
QTY
1VP60-1-3/8

COMPARE

1VP60-1-3/8

Description
1VP60-1-3/8 VARIABLE SPEED PULLEY ; 1-3/8" BORE 1 GROOVES 6" OD FINISH BORE

POWERDRIVE LLC

Part # 1VP60-1-3/8

BDI # 740425

Features

Inch - Metric: Inch
Outside Diameter - Inch: 6
Outside Diameter - Millimeter: 152.4
Bore - Millimeter: 34.925
Bore - Inch: 1.375

Global Part Number GPN: 579552
Mounting Method: Finished Bore
Belt Series: 4L | A | 5L | B
Bushing Size: No Bushing
Number of Grooves: 1

Price Inventory : In stock
Loading Price
QTY
BK40-1-1/8

COMPARE

BK40-1-1/8

Description
BK40-1-1/8 V-BELT PULLEY ; 1 GROOVE 1-1/8" BORE CAST IRON SHEAVES

POWERDRIVE LLC

Part # BK40-1-1/8

BDI # 738148

Features

Inch - Metric: Inch
Outside Diameter - Inch: 3.95
Outside Diameter - Millimeter: 100.33
Bore - Millimeter: 28.575
Bore - Inch: 1.125

Global Part Number GPN: 586956
Mounting Method: Finished Bore
Belt Series: 4L | A | 5L | B
Bushing Size: No Bushing
Number of Grooves: 1

Price Inventory : In stock
Loading Price
QTY