Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 74

Next

Compare
32972M-90KM1

COMPARE

32972M-90KM1

Description
32972M-90KM1

TIMKEN

Part # 32972M-90KM1

BDI # 1336995

Features

Component: Assembly
Inch - Metric: Metric
Outside Diameter - Inch: 18.898
Outside Diameter - Millimeter: 480
Bore - Millimeter: 360

Bore - Inch: 14.173
Other Features: 1 Single Cone | 1 Single Cup
Assembly Components: X32972M (1) | Y32972M (1)
Basic Number: 32972
Precision Class: Standard

Price Inventory : Request a quotation
Loading Price
QTY
24072 CC/W33

COMPARE

24072 CC/W33

Description
24072 CC/W33 SPHR ROLLER BRG

SKF

Part # 24072 CC/W33

BDI # 1269143

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 21.26
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY
NNU4972-S-M

COMPARE

NNU4972-S-M

Description
NNU4972S.M ; CYLINDRICAL ROLLER BEARING

FAG

Part # NNU4972-S-M

BDI # 18102411

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 18.898
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 3 Rib Outer Ring
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Request a quotation
Loading Price
QTY
NA 4872

COMPARE

NA 4872

Description
NA 4872 NEEDLE ROLLER BEARING ; 360MM ID X 440MM OD X 80MM W MACHINED

IKO

Part # NA 4872

BDI # 20355392

Features

Enclosure: Open
Component: Complete with Outer and Inner Ring
Closed End: Not Available
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 17.323
Retainer: Yes
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | High Carbon Chrome Steel Material; ABEC 1 | ISO P0 Precision Class; 2320000N Static Load Rating; 680000N Dynamic Load Rating
Self Aligning: No

Price Inventory : Request a quotation
Loading Price
QTY
23072EMKW33

COMPARE

23072EMKW33

Description
23072EMKW33 SPHERICAL ROLLER BRG (SMARTCATALOG)

NTN

Part # 23072EMKW33

BDI # 25267429

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Bronze
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 21.26
Outside Diameter - Millimeter: 540
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY