Page 1 of 19

Next

Compare
619/710-MA-C4

COMPARE

619/710-MA-C4

Description
619/710-MA-C4 DEEP GROOVE BALL BEARING ; NON RETURNABLE

FAG

Part # 619/710-MA-C4

BDI # 24858360

Features

Enclosure: Open
Outer Race Width - Millimeter: 106
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 37.402

Maximum Capacity / Filling Slot: No
Cage Material: Brass
Internal Clearance: C4-Extra Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : Request a quotation
Loading Price
QTY
NJ29/710-M1

COMPARE

NJ29/710-M1

Description
NJ29/710-M1 CYLINDRICAL ROLLER BEARING ; POR NON RETURNABLE 710MM ID X 950MM OD

FAG

Part # NJ29/710-M1

BDI # 1162623

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 37.402
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Request a quotation
Loading Price
QTY
239/710L1KW33C3

COMPARE

239/710L1KW33C3

Description
NOT AVAILABLE IN US

NTN

Part # 239/710L1KW33C3

BDI # 17141072

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 37.402
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY
239/710CAG3MKC3P5-01

COMPARE

239/710CAG3MKC3P5-01

Description
239/710CAG3MKC3P5-01 SPHER ROLLER BRG ; 710MM BOREX950MM ODX180MM W

NSK

Part # 239/710CAG3MKC3P5-01

BDI # 24666339

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 37.402
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY
239/710CAG3MKC3TL

COMPARE

239/710CAG3MKC3TL

Description
239/710CAG3MKC3TL SPHER ROLLER BEARING ; 710MM BOREX950MM ODX180MM W

NSK

Part # 239/710CAG3MKC3TL

BDI # 24666340

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 37.402
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY