Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 7

Next

Compare
NJ18/800-M1A

COMPARE

NJ18/800-M1A

Description
NJ18/800-M1A CYLINDRICAL ROLLER BEARING ; POR NON RETURNABLE

FAG

Part # NJ18/800-M1A

BDI # 24860024

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 38.583
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Request a quotation
Loading Price
QTY
239/800 CA/C3W33

COMPARE

239/800 CA/C3W33

Description
239/800 CA/C3W33 SPHR ROLLER BRG

SKF

Part # 239/800 CA/C3W33

BDI # 1248123

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 41.732
Other Features: One Piece Cage | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY
239/800 CAK/W33

COMPARE

239/800 CAK/W33

Description
239/800 CAK/W33 SPHR ROLLER BRG

SKF

Part # 239/800 CAK/W33

BDI # 1268285

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 41.732
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY
NCF 28/800 V/L4BCNL

COMPARE

NCF 28/800 V/L4BCNL

Description
NCF 28/800 V/L4BCNL CYL ROLLER BEARING

SKF

Part # NCF 28/800 V/L4BCNL

BDI # 23035606

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 38.583
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Request a quotation
Loading Price
QTY
LL584449-90010

COMPARE

LL584449-90010

Description
LL584449-90010 TAPERED ROLLER BRG ASSY ; SINGLE ROW 24-36 OD

TIMKEN

Part # LL584449-90010

BDI # 1363678

Features

Component: Assembly
Inch - Metric: Inch
Outside Diameter - Inch: 36
Outside Diameter - Millimeter: 914.4
Bore - Millimeter: 801.7

Other Features: 1 Single Cone | 1 Single Cup | Lighter Duty
Global Part Number GPN: 658699
Assembly Components: LL584449 (1) | LL584410 (1)
Basic Number: LL584449
Precision Class: Standard

Price Inventory : Request a quotation
Loading Price
QTY