Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.25
Length Thru Bore - Millimeter:
238.125
Length Thru Bore - Inch:
9.375
Outside Diameter - Millimeter:
209.55
Bore - Millimeter:
130.175
Bore - Inch:
5.125
Other Features:
Keyway on ID
Bushing Series:
P
D140C35H X 5-1/8 KW 2SS
Description
D140C35H X 5-1/8 KW 2SS CHAIN SPROCKET
Part # D140C35H X 5-1/8 KW 2SS
BDI # 21582084
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
19.523
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.494
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
495.884
Mounting Method:
Finished Bore
799A-90129
Description
799A-90129 TAPERED ROLLER BEARING ASSY ; 2-ROW 8-12 OD
Part # 799A-90129
BDI # 1351399
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
8.125
Outside Diameter - Millimeter:
206.375
Bore - Millimeter:
130.175
Other Features:
2 Single Cone | 1 Double Cup | Outer Race with Oil Holes and Groove
Global Part Number GPN:
656033
Assembly Components:
799A (2) | 792CD (1) | X1S-799A (1)
Basic Number:
799
Precision Class:
Standard
N 5-1/8
Description
N 5.1/8 SHAFT BUSHING ; 5-1/8" BORE 7" OD 8-1/8" L THRU BORE
Part # N 5-1/8
BDI # 17225401
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7
Length Thru Bore - Millimeter:
206.375
Length Thru Bore - Inch:
8.125
Outside Diameter - Millimeter:
177.8
Bore - Millimeter:
130.175
Bore - Inch:
5.125
Other Features:
Keyway on ID
Global Part Number GPN:
461983
Bushing Series:
N
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.5
Length Thru Bore - Millimeter:
285.75
Length Thru Bore - Inch:
11.25
Outside Diameter - Millimeter:
215.9
Bore - Millimeter:
130.175
Bore - Inch:
5.125
Other Features:
Keyway on ID
Bushing Series:
W2