CB-1014-12 bronzpersely
Description
BDI APPROVED BEARING CB-1014-12 bronzpersely
Part # CB-1014-12 bronzpersely
BDI # 17027714
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.625
Nominal Outside Diameter - Inch:
0.875
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
0.878
Length Thru Bore - Millimeter:
38.1
Nominal Bore - Millimeter:
15.875
Length Thru Bore - Inch:
1.5
Outside Diameter - Millimeter:
22.301
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
13
Other Features:
Radial | Round Bore
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
Pressed Cage
Snap Ring:
No
202SZZ3
Description
202SZZ3 DEEP GROOVE BALL BRG ; 0.626" BORE 1.378" OD 0.433" WD SR
Part # 202SZZ3
BDI # 662163
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
11
Other Features:
Light Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No