Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
12
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - One Side
Other Features:
2 Rib Inner Ring | 1 Rib Outer Ring | Cage on Inner Ring OD | Standard Capacity | Light Series
Number of Rows of Rollers:
Single Row
Snap Ring:
No
HM136948-90327
Description
HM136948-90327 TAPERED ROLLER BEARING ; 2-ROW AP ASS CLASS G
Part # HM136948-90327
BDI # 1358384
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
10.875
Outside Diameter - Millimeter:
276.225
Bore - Millimeter:
177.8
Other Features:
2 Single Cone | 1 Double Cup | Heavy Medium Duty
Global Part Number GPN:
660648
Assembly Components:
HM136948 (2) | HM136916XD (1) | HM136948XA (1) | K147766 (1) | K147767 (2) | K75801 (1) | K84398 (3) | K84701 (1) | K89716 (1) | K95199 (1) | K96501 (2)
Basic Number:
HM136948
Precision Class:
Standard
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
13.563
Length Thru Bore - Millimeter:
222.25
Length Thru Bore - Inch:
8.75
Other Features:
Double Row | Self Aligning | Heavy Duty | Double Collar | Double Set Screw
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Rolling Element:
Spherical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
222S-700
Description
222S-700 SPLIT SPHR RLR BEARING ; 7IN ID X 340MM OD
Part # 222S-700
BDI # 1139653
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Other Features:
Split Bearing
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
LL735449-3
Description
LL735449-3 TAPERED ROLLER BEARING CONE ; NON-RETURNABLE PRECISION 4-8 OD
Part # LL735449-3
BDI # 1363746
Features
Component:
Cone
Width - Millimeter:
20.65
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Light Duty
Precision Class:
Class 3
Basic Number:
LL735449 #3