PL038X065 AS
Description
PL038X065 AS KEYLESS SCREW LOCKING ASSY ; 38MM BORE 65MM OD
Part # PL038X065
BDI # 928936
Features
Component:
Keyless Screw Locking Assembly
Series:
AS
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.559
Outside Diameter - Millimeter:
65
Bore - Millimeter:
38
Length - Millimeter:
20
Other Features:
11 Locking Screws
Length - Inch:
0.787
PL038X065AD
Description
PL038X065AD KEYLESS LOCK BUSHING ; 1.496" ID 2.559" OD 2.48" OAL
Part # PL038X065AD
BDI # 22141739
Features
Component:
Keyless Screw Locking Assembly
Series:
AD
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.559
Outside Diameter - Millimeter:
65
Bore - Millimeter:
38
Length - Millimeter:
57
Other Features:
11 Locking Screws | Self Centering | Double Torque | Straight and Narrow Hubs Can be Used
Length - Inch:
2.244
SS 1610 38MM
Description
SS 1610 38MM TAPER LOCK BUSHING ; NON-RETURNABLE
Part # 78690608
BDI # 1132635
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
2.25
Length Thru Bore - Millimeter:
25.4
Length Thru Bore - Inch:
1
Outside Diameter - Millimeter:
57.15
Bore - Millimeter:
38
Bore - Inch:
1.496
Other Features:
Keyway on ID | Stainless Steel
Bushing Series:
1610
Features
Component:
Keyless Screw Locking Assembly
Series:
FL
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.559
Outside Diameter - Millimeter:
65
Bore - Millimeter:
38
Length - Millimeter:
31.09
Other Features:
9 Locking Screws | Flush Mount | Self Centering | Straight and Narrow Hubs Can be Used
Length - Inch:
1.224
SS 2012 38MM
Description
SS 2012 38MM TAPER LOCK BUSHING ; 38MM BORE 69.85MM OD
Part # 78690709
BDI # 1132670
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
2.75
Length Thru Bore - Millimeter:
31.75
Length Thru Bore - Inch:
1.25
Outside Diameter - Millimeter:
69.85
Bore - Millimeter:
38
Bore - Inch:
1.496
Other Features:
Keyway on ID | Stainless Steel
Bushing Series:
2012