Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
19.71
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.061
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C4-Extra Loose
Internal Special Features:
No
Snap Ring:
No
SX0860LLUC4/3A
Description
SX0860LLUC4/3A ; POR DEEP GROOVE BALL BEARING
Part # SX0860LLUC4/3A
BDI # 17149896
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
19.71
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.061
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C4-Extra Loose
Internal Special Features:
No
Snap Ring:
No
88128
Description
88128 DEEP GROOVE BALL BEARING ; 38.887MM BORE 80MM OD 21MM WD SR 2 SEAL
Part # 88128
BDI # 222268
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
21
Other Features:
Deep Groove | Felt Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
Extended Inner Ring
Snap Ring:
No
208KRR4Z17PFS615
Description
208KRR4Z17PFS615 DEEP GRV BALL BRG ; 12 OD
Part # 208KRR4Z17PFS615
BDI # 19286682
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
27.5
Other Features:
Deep Groove | Radial | Light Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
3.14
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
27.508
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C4-Extra Loose
Internal Special Features:
No
Snap Ring:
No