Features
Cartridge Pilot Diameter - Inch:
0
Cartridge Pilot Diameter - Millimeter:
0
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
39.7
Nominal Bolt Circle Diameter Round - Inch:
6.2
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
RFN 7012 50/80 SST
Description
RFN7012 50X80 LOCKING ASSEMBLY ; 50MM ID X 80MM OD X 33.5MM LG
Part # RFN 7012 50/80 SST
BDI # 21474083
Features
Component:
Keyless Screw Locking Assembly
Series:
RFN 7012
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.15
Outside Diameter - Millimeter:
80
Bore - Millimeter:
50
Bore - Inch:
1.969
Length - Millimeter:
24.003
Length - Inch:
0.945
FYC 50 TF
Description
FYC 50 TF FLANGED BLOCK BALL BRG ; 50MM DIAX165MM LG CI
Part # FYC 50 TF
BDI # 1415733
Features
Cartridge Pilot Diameter - Inch:
4.331
Cartridge Pilot Diameter - Millimeter:
110
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
51.6
Nominal Bolt Circle Diameter Round - Inch:
5.4
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Wide Inner Race | Open End | Has Flinger | Y Bearing
Housing Style:
4 Bolt Round Flange Cartridge
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
3.375
Length Thru Bore - Millimeter:
44.45
Length Thru Bore - Inch:
1.75
Outside Diameter - Millimeter:
85.725
Bore - Millimeter:
50
Bore - Inch:
1.969
Other Features:
Keyway on ID
Bushing Series:
2517
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
2.75
Length Thru Bore - Millimeter:
31.75
Length Thru Bore - Inch:
1.25
Outside Diameter - Millimeter:
69.85
Bore - Millimeter:
50
Bore - Inch:
1.969
Other Features:
Keyway on ID
Bushing Series:
2012