Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 6

Next

Compare
A100B26HF X 2-1/8 KW2SS

COMPARE

A100B26HF X 2-1/8 KW2SS

Description
A100B26HF X 2-1/8 KW2SS RLR CHAIN SPKT

TSUBAKI

Part # A100B26HF X 2-1/8 KW2SS

BDI # 24515252

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 10.37
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 11.045
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 263.41
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY
H100B17F X 2-1/8

COMPARE

H100B17F X 2-1/8

Description
H100B17 X 2-1/8 RLR CHAIN SPROCKET ; 100 CHAIN 17 TEETH TYPE B 2-1/8IN BORE

TSUBAKI

Part # H100B17F X 2-1/8

BDI # 21971458

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 6.803

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 7.436
Pitch Diameter - Millimeter: 172.79
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY
H80B13F X 2-1/8

COMPARE

H80B13F X 2-1/8

Description
H80B13 X 2-1/8 RLR CHAIN SPROCKET ; 80 CHAIN 13 TEETH TYPE B 2-1/8IN BORE

TSUBAKI

Part # H80B13F X 2-1/8

BDI # 21972240

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 4.179

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.657
Pitch Diameter - Millimeter: 106.14
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY
H80B14F X 2-1/8

COMPARE

H80B14F X 2-1/8

Description
H80B14 X 2-1/8 RLR CHAIN SPROCKET ; 80 CHAIN 14 TEETH TYPE B 2-1/8IN BORE

TSUBAKI

Part # H80B14F X 2-1/8

BDI # 21972250

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 4.494

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.981
Pitch Diameter - Millimeter: 114.15
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY
H80B19F X 2-1/8

COMPARE

H80B19F X 2-1/8

Description
H80B19 X 2-1/8 RLR CHAIN SPROCKET ; 80 CHAIN 19 TEETH TYPE B 2-1/8IN BORE

TSUBAKI

Part # H80B19F X 2-1/8

BDI # 21972316

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 6.076

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.593
Pitch Diameter - Millimeter: 154.33
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY