Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 24

Next

Compare
UCHA21239G5 SPCL-POLY

COMPARE

UCHA21239G5 SPCL-POLY

Description
UCHA21239G5 SPCL-POLY HANGER BRG ; SPECIAL-POLY

TIMKEN

Part # UCHA21239G5 SPCL-POLY

BDI # 24719383

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 65.1
Other Features: Single Row
Housing Style: Hanger Unit
Housing Material: Cast Iron

Mounting Method: Set Screw
Mounting Thread: 1-1/4 Straight Pipe Female
Housing Outside Diameter - Millimeter: 142.088
Base to Center Height - Millimeter: 101.6
Rolling Element: Ball Bearing

Price Inventory : Request a quotation
Loading Price
QTY
80B60FH X 2-7/16

COMPARE

80B60FH X 2-7/16

Description
80B60FH X 2-7/16 ROLLER CHAIN SPROCKET ; 1" P 60T 2-7/16" BORE W/HARDENED TEETH

TSUBAKI

Part # 80B60FH X 2-7/16

BDI # 17159912

Features

Chain Pitch - Inch: 1
Chain Size: 80
Pitch Diameter - Inch: 19.107
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 19.681
Other Features: With 2 Set Screw
Global Part Number GPN: 572306
Pitch Diameter - Millimeter: 485.33
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY
78B8F X 2-7/16 SPLIT

COMPARE

78B8F X 2-7/16 SPLIT

Description
78B8F X 2-7/16 SPLIT ; POR ROLLER CHAIN SPLIT SPROCKET

TSUBAKI

Part # 78B8F X 2-7/16 SPLIT

BDI # 20886726

Features

Chain Pitch - Inch: 2.609
Chain Size: 78
Chain Pitch - Millimeter: 66.269
Pitch Diameter - Inch: 6.818
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 7.299
Other Features: Engineered Class Sprocket | Split Type
Pitch Diameter - Millimeter: 173.177
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY
H120B23F X 2-7/16

COMPARE

H120B23F X 2-7/16

Description
H120B23F X 2-7/16 CHAIN SPROCKET ; 120 ANSI 23 TEETH 2-7/16" BORE

TSUBAKI

Part # H120B23F X 2-7/16

BDI # 22539527

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 11.016

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 11.814
Pitch Diameter - Millimeter: 279.8
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY
60B60FH X 2-7/16

COMPARE

60B60FH X 2-7/16

Description
60B60FH X 2-7/16 ROLLER CHAIN SPROCKET ; 3/4" P 60T 2-7/16" BORE W/HARDENED TEETH

TSUBAKI

Part # 60B60FH X 2-7/16

BDI # 24342023

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 14.33

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 14.761
Pitch Diameter - Millimeter: 363.99
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY