SF06A24

COMPARE

SF06A24

Description
SF06A24 ANGULAR CONTACT BALL BEARING ; 28.0MM ID 72MM OD 18MM W

NTN

Part # SF06A24

BDI # 1229872

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 2.835
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Cage Material: Steel
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Request a quotation
Loading Price
QTY