H100B16F X 2-5/8
Description
H100B16 X 2-5/8 RLR CHAIN SPROCKET ; 100 CHAIN 16 TEETH TYPE B 2-5/8IN BORE
Part # H100B16F X 2-5/8
BDI # 21971448
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.408
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.034
Pitch Diameter - Millimeter:
162.763
Mounting Method:
Finished Bore
H100B35F X 2-5/8
Description
H100B35 X 2-5/8 RLR CHAIN SPROCKET ; 100 CHAIN 35 TEETH TYPE B 2-5/8IN BORE
Part # H100B35F X 2-5/8
BDI # 21971594
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
13.945
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.639
Pitch Diameter - Millimeter:
354.2
Mounting Method:
Finished Bore
H120B15F X 2-5/8
Description
H120B15 X 2-5/8 RLR CHAIN SPROCKET ; 120 CHAIN 15 TEETH TYPE B 2-5/8IN BORE
Part # H120B15F X 2-5/8
BDI # 21971660
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.215
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.956
Pitch Diameter - Millimeter:
183.25
Mounting Method:
Finished Bore
HD120B19F X 2-5/8
Description
HD120B19 X 2-5/8 RLR CHAIN SPROCKET ; 120 CHAIN 19 TEETH 2 STRD 2-5/8IN BORE
Part # HD120B19F X 2-5/8
BDI # 21972718
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.114
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.89
Pitch Diameter - Millimeter:
231.496
Mounting Method:
Finished Bore
HD120B23F X 2-5/8
Description
HD120B23 X 2-5/8 RLR CHAIN SPROCKET ; 120 CHAIN 23 TEETH 2 STRD 2-5/8IN BORE
Part # HD120B23F X 2-5/8
BDI # 21972752
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.016
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.814
Pitch Diameter - Millimeter:
279.8
Mounting Method:
Finished Bore