M1309CAH

COMPARE

M1309CAH

Description
M1309CAH BEARING OUTER RING ; 100.046 MM OD X 25 MM W

NTN

Part # M1309CAH

BDI # 17147928

Features

Profile: Outer Ring Only
Inch - Metric: Inch
Outside Diameter - Inch: 3.938
Bore Profile: Straight
Retainer: Not Applicable

Cage Material: Not Applicable
Separable: No
Other Features: Plain Outer Ring | Blind Dowel Hole in Outer Ring OD
Global Part Number GPN: 452379
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
M1309CH

COMPARE

M1309CH

Description
M1309CH BEARING OUTER RING ; 100 MM OD X 25 MM W

NTN

Part # M1309CH

BDI # 17147929

Features

Profile: Outer Ring Only
Inch - Metric: Inch
Outside Diameter - Inch: 3.937
Bore Profile: Straight
Retainer: Not Applicable

Cage Material: Not Applicable
Separable: No
Other Features: Plain Outer Ring | Blind Dowel Hole in Outer Ring OD
Global Part Number GPN: 452380
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY