D140B30H X 3.452IN KW 2SS

COMPARE

D140B30H X 3.452IN KW 2SS

Description
D140B30H X 3.452IN KW 2SS CHN SPROCKET ; 30T 140CHAIN W/HT

TSUBAKI

Part # D140B30 X 3.452IN KW 2SS

BDI # 23297925

Features

Chain Pitch - Inch: 1.75
Chain Size: 140-2
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 16.742
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 17.7
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 425.24
Mounting Method: Finished Bore

Price Inventory : Available to order
Request A Price QTY