629 2RSJEM
Description
629 2RSJEM DEEP GROOVE BALL BRG ; 9MM BORE 26MM OD 8MM WD 2-SEALS
Part # 629 2RSJEM
BDI # 21988049
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
8
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.024
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2872
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
609-2RS
Description
609-2RS DEEP GROOVE BALL BEARING ; 9MM ID 24MM OD 7MM WD SR 2 SEALS
Part # 609-2RS
BDI # 1347779
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
7
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.945
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
629 2RS
Description
629 2RS RADIAL BALL BEARING ; 9MM BORE 26MM OD 8MM WD SR 2 SEALS
Part # 629 2RS
BDI # 1473048
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
8
Inch - Metric:
Metric
Outside Diameter - Inch:
1.024
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
259707
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
SS609-2RS
Description
SS609-2RS DEEP GROOVE BALL BEARING ; 9MM BORE 24MM OD 7MM WD SR 2 SEALS
Part # SS609-2RS
BDI # 209871
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
7
Other Features:
Deep Groove | Miniature Bearing
Inch - Metric:
Metric
Outside Diameter - Inch:
0.945
Maximum Capacity / Filling Slot:
No
Cage Material:
Stainless Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
609-2RSH/C3LHT23
Description
609-2RSH/C3LHT23 DEEP GROOVE BALL BRG ; 9MM BORE 24MM OD 7MM WD SR 2 SEALS
Part # 609-2RSH/C3LHT23
BDI # 1262229
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
7
Other Features:
Deep Groove | NBR Seal | Grease with Lithium Thickener
Inch - Metric:
Metric
Outside Diameter - Inch:
0.945
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No