22219-E1-XL-K-C4
Description
22219-E1-XL-K-C4 X-LIFE SPHR ROLLER BRG ; NON-RETURNABLE
Part # 22219-E1-XL-K-C4
BDI # 1139346
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C4-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Outside Diameter - Millimeter:
170
Bore - Millimeter:
95
Bore - Inch:
3.74
Other Features:
1 Single Cone | 1 Single Cup | Modified Internal Design
Precision Class:
Standard
Basic Number:
30219
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Outside Diameter - Millimeter:
200
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Outside Diameter - Millimeter:
170
Bore - Millimeter:
95
Bore - Inch:
3.74
Other Features:
2 Single Cone | 2 Single Cup | Pressed Steel Cage
Assembly Components:
32219 (2) | 32219 (2)
Basic Number:
32219
Precision Class:
Standard
Features
Enclosure:
Open
Component:
Complete with Outer and Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Retainer:
Yes
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Steel Cage | Oil Hole | Lubrication Groove
Self Aligning:
No