EE4S2RSC3
Description
EE4S2RSC3 BALL BEARING ; 1/2" BORE 1-1/8" OD 5/16" WD SR 2 SEALS
Part # EE4S2RSC3
BDI # 553502
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
7.95
Other Features:
Extra Light Duty | Miniature Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
1.125
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.457
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
EE3S2RSM3
Description
EE3S2RSM3 BALL BEARING ; 3/8" BORE 7/8" OD 9/32" WD SR 2 SEALS
Part # EE3S2RSM3
BDI # 553499
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
7.137
Other Features:
Extra Light Duty | Miniature Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
0.875
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
Special
Internal Special Features:
No
Snap Ring:
No
62112RSC3
Description
62112RSC3 DEEP GROOVE BALL BEARING ; 55MM BORE 100MM OD 21MM WD SR 2 SEALS
Part # 62112RSC3
BDI # 552333
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
21
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
EE6S2RSC3
Description
EE6S2RSC3 BALL BEARING ; 3/4" BORE 1-5/8" OD 7/16" WD SR 2 SEALS
Part # EE6S2RSC3
BDI # 553508
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
11.125
Other Features:
Extra Light Duty | Miniature Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
1.625
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No