Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
34.112
Other Features:
Single Row
Housing Style:
2 Bolt Tap Base Pillow Block
Nominal Bolt Center to Center - Inch:
2
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
36.5
KM8
Description
KM8 BEARING LOCKNUT ; M40X1.5MM THREAD SIZE 58MM OD 9MM W STL
Part # KM8
BDI # 17759213
KM15
Description
KM15 BEARING LOCKNUT ; M75X2MM THREAD SIZE 98MM OD 13MM W STEEL
Part # KM15
BDI # 17759198
Features
Thread Size:
M75 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
3.858
Outside Diameter - Millimeter:
98
Other Features:
Carbon Steel
Nominal Thickness - Inch:
0.512
Nominal Thickness - Millimeter:
13
KM6
Description
KM6 BEARING LOCKNUT ; M30X1.5MM THREAD SIZE 45MM OD 7MM W STL
Part # KM6
BDI # 17759211
Features
Thread Size:
M30 X 1.5
Inch - Metric:
Metric
Outside Diameter - Inch:
1.772
Outside Diameter - Millimeter:
45
Other Features:
Carbon Steel
Nominal Thickness - Inch:
0.276
Nominal Thickness - Millimeter:
7