P40-14M-85-3020
Description
P40-14M-85-3020 TAPER LOCK SPROCKET ; NON-RETURNABLE
Part # P40-14M-85-3020
BDI # 414193
Features
Pitch Diameter - Inch:
7.018
Flange Outside Diameter - Millimeter:
190.5
Inch - Metric:
Metric
Outside Diameter - Inch:
6.909
Face Width - Millimeter:
93.675
Face Width - Inch:
3.688
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type A1F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter:
178.257
Mounting Method:
Bushed
P112-14M-55-3020
Description
P11214M55TL SYNCHRONOUS PULLEY ; POR
Part # P112-14M-55-3020
BDI # 18382415
Features
Pitch Diameter - Inch:
19.65
Inch - Metric:
Metric
Outside Diameter - Inch:
19.54
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Synchronous Plus Belt Style | Taper Lock Bushing | Arm Style
Global Part Number GPN:
578250
Pitch Diameter - Millimeter:
499.11
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
9.023
Inch - Metric:
Metric
Outside Diameter - Inch:
8.96
Face Width - Millimeter:
73.914
Face Width - Inch:
2.91
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTC Belt Style | Taper Lock Bushing | Conti Synchroforce Supreme Sprockets
Global Part Number GPN:
577185
Pitch Diameter - Millimeter:
229.18
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
6.318
Flange Outside Diameter - Millimeter:
166
Inch - Metric:
Metric
Outside Diameter - Inch:
6.206
Face Width - Millimeter:
76.454
Face Width - Inch:
3.01
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTC Belt Style | Taper Lock Bushing | Conti Synchroforce Supreme Sprockets
Global Part Number GPN:
577289
Pitch Diameter - Millimeter:
160.48
Features
Pitch Diameter - Inch:
6.316
Flange Outside Diameter - Millimeter:
166
Inch - Metric:
Metric
Outside Diameter - Inch:
6.206
Face Width - Millimeter:
98.552
Face Width - Inch:
3.88
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTC Belt Style | Taper Lock Bushing | Conti Synchroforce Supreme Sprockets
Global Part Number GPN:
577377
Pitch Diameter - Millimeter:
160.43