KU-N22-MFG R053062200
Description
BOSCH REXROTH KU-N22-MFG R053062200
Part # KU-N22-MFG R053062200
BDI # 27575168
Features
Fitting Type:
2 Hole Bottom Flange
Housing Diameter - Inch:
1.636
Housing Diameter - Millimeter:
41.554
Base to Ball Height - Inch:
1.188
Base to Ball Height - Millimeter:
30.175
Overall Height - Inch:
1.188
Inch - Metric:
Inch
Other Features:
Light Capacity
Housing Material:
Stainless Steel
Product Name:
Ball Transfer Unit
BT 1703-13
Description
BT 1703-13 BALL TRANSFER UNIT ; POR NON-RETURNABLE
Part # BT 1703-13
BDI # 1299960
Features
Fitting Type:
2 Hole Bottom Flange
Housing Diameter - Inch:
1.201
Housing Diameter - Millimeter:
30.5
Base to Ball Height - Inch:
1.406
Base to Ball Height - Millimeter:
35.7
Overall Height - Inch:
1.406
Inch - Metric:
Metric
Other Features:
High Profile | Dirt Exit Hole | Drill Hole Fixing | Zinc Plated Housing
Housing Material:
Steel
Product Name:
Ball Transfer Unit
Features
Fitting Type:
Stud
Housing Diameter - Inch:
2.374
Housing Diameter - Millimeter:
60.3
Base to Ball Height - Inch:
2.362
Base to Ball Height - Millimeter:
60
Overall Height - Inch:
5.315
Inch - Metric:
Metric
Other Features:
High Capacity | Optional Drain Hole and Grease Point | Drill Hole Fixing | Two Spanner Flat
Housing Material:
Stainless Steel
Product Name:
Ball Transfer Unit
Features
Fitting Type:
2 Hole Round Flange
Housing Diameter - Inch:
1.146
Housing Diameter - Millimeter:
29.1
Base to Ball Height - Inch:
0.866
Base to Ball Height - Millimeter:
22
Overall Height - Inch:
0.866
Inch - Metric:
Metric
Other Features:
General Purpose | Low Profile | Dirt Exit Hole | Zinc Plated Housing
Housing Material:
Steel
Product Name:
Ball Transfer Unit