H06A25 X 10MM RSB
Description
H06A25 X 10MM RSB ROLLER CHAIN SPROCKET
Part # H06A25 X 10MM RSB
BDI # 22372866
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.992
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.194
Other Features:
10MM Plain Bore
Pitch Diameter - Millimeter:
76
Mounting Method:
Rough Bore
H06B45 X 16MM RSB
Description
H06B45 X 16MM RSB ROLLER CHAIN SPROCKET
Part # H06B45 X 16MM RSB
BDI # 22374007
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
5.376
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.588
Other Features:
16MM Plain Bore
Pitch Diameter - Millimeter:
136.55
Mounting Method:
Rough Bore
H06A22 X 10MM RSB
Description
H06A22 X 10MM RSB ROLLER CHAIN SPROCKET
Part # H06A22 X 10MM RSB
BDI # 22383734
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.635
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.833
Other Features:
10MM Plain Bore
Pitch Diameter - Millimeter:
66.93
Mounting Method:
Rough Bore
H06B15 X 10MM RSB
Description
H06B15 X 10MM RSB ROLLER CHAIN SPROCKET
Part # H06B15 X 10MM RSB
BDI # 22379690
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.804
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.989
Other Features:
10MM Plain Bore
Pitch Diameter - Millimeter:
45.81
Mounting Method:
Rough Bore
PHS 06B-1A114
Description
PHS 06B-1A114 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 06B-1A114
BDI # 1284544
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
13.609
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.829
Pitch Diameter - Millimeter:
345.68
Mounting Method:
Rough Bore