06B-2 RIV 10FT PK
Description
06B-2 RIV ROLLER CHAIN ; 06B-2 0.375MM PITCH 10FT/BOX
Part # 06B-2 RIV 10FT
BDI # 18151214
Features
Roller Width - Inch:
0.225
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Component:
Chain
Roller Diameter - Millimeter:
6.35
Inch - Metric:
Metric
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
RSC-06B-2R-10FT;D0144
Description
RSC-06B-2R-10FT ; D0144 RLLR CHAIN ; 10FT/BOX
Part # 101954358; RSC-06B-2R-10FT;D0144
BDI # 21485954
Features
Roller Width - Inch:
0.225
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Component:
Chain
Roller Diameter - Millimeter:
6.35
Inch - Metric:
Metric
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
RSC-06B-2 SO CO LINK;D6169
Description
RSC-06B-2 SO CO LINK ; D6169 ; 0.375" PITCH 2-STRAND SPRING CLIP
Part # 101961132; RSC-06B-2 SO CO LINK;D6169
BDI # 20854574
Features
Roller Width - Inch:
0.225
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Component:
Connecting Link
Roller Diameter - Millimeter:
6.35
Inch - Metric:
Metric
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
2
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Pitch Diameter - Inch:
5.734
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.946
Other Features:
Duplex Type
Global Part Number GPN:
570553
Pitch Diameter - Millimeter:
145.64
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Pitch Diameter - Inch:
11.461
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.68
Other Features:
Duplex Type
Global Part Number GPN:
569614
Pitch Diameter - Millimeter:
291.11
Mounting Method:
Rough Bore