Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.563
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.814
Other Features:
T Series Tough Tooth Sprocket
Pitch Diameter - Millimeter:
65.1
Mounting Method:
Rough Bore
H08B18 X 12MM RSB
Description
H08B18 X 12MM RSB ROLLER CHAIN SPROCKET
Part # H08B18 X 12MM RSB
BDI # 22374193
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.88
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.136
Other Features:
12MM Plain Bore
Pitch Diameter - Millimeter:
73.14
Mounting Method:
Rough Bore
08A56
Description
08A56 X 18MM RSB ; ROLLER CHAIN SPROCKET BRITISH STANDARD
Part # 08A56
BDI # 23072512
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
8.917
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.142
Pitch Diameter - Millimeter:
226.5
Mounting Method:
Rough Bore
H08B14 X 10MM RSB
Description
H08B14 X 10MM RSB ROLLER CHAIN SPROCKET
Part # H08B14 X 10MM RSB
BDI # 22376304
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.247
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.49
Other Features:
10MM Plain Bore
Pitch Diameter - Millimeter:
57.07
Mounting Method:
Rough Bore
H08A14 X 10MM RSB
Description
H08A14 X 10MM RSB ROLLER CHAIN SPROCKET
Part # H08A14 X 10MM RSB
BDI # 22374859
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.247
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.49
Other Features:
10MM Plain Bore
Pitch Diameter - Millimeter:
57.07
Mounting Method:
Rough Bore