100-3 RIV 10FT
Description
100-3 RIV 10FT ROLLER CHAIN ; 100-3 1-1/4" PITCH RIVETED 10FT/BOX
Part # 100-3RB
BDI # 903612
Features
Roller Width - Inch:
0.75
Chain Pitch - Inch:
1.25
Chain Size:
100-3
Component:
Chain
Roller Diameter - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
3
T100B19H
Description
T100B19H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # T100B19
BDI # 17160079
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-3
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
7.595
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.241
Global Part Number GPN:
573127
Pitch Diameter - Millimeter:
192.913
Mounting Method:
Rough Bore
T100B15H
Description
T100B15H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # T100B15
BDI # 17160076
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-3
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
6.013
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.63
Global Part Number GPN:
572190
Pitch Diameter - Millimeter:
152.73
Mounting Method:
Rough Bore
E100B20
Description
E100B20 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # E100B20
BDI # 608346
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-3
Pitch Diameter - Inch:
7.99
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.643
Other Features:
Triplex Type
Global Part Number GPN:
30763
Pitch Diameter - Millimeter:
202.946
Mounting Method:
Rough Bore
T100B30H
Description
T100B30H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # T100B30
BDI # 17160096
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-3
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
11.959
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.643
Global Part Number GPN:
572522
Pitch Diameter - Millimeter:
303.75
Mounting Method:
Rough Bore