Features
Roller Width - Inch:
0.46
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Component:
Chain
Roller Diameter - Millimeter:
12.07
Inch - Metric:
Metric
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
2
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.794
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.186
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
121.78
Mounting Method:
Bushed
D12B11H X 16MM RSB
Description
D12B11H X 16MM RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D12B11H X 16MM RSB
BDI # 22381441
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
2.662
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.005
Other Features:
16MM Plain Bore
Pitch Diameter - Millimeter:
67.62
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.319
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.703
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
109.71
Mounting Method:
Bushed
PHC 12B-2ZP-O/L
Description
PHC 12B-2ZP-O /L ROLLER CHAIN ; NON-RETURNABLE
Part # PHC 12B-2ZP-O/L
BDI # 1281097
Features
Roller Width - Inch:
0.46
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Component:
Offset Link
Roller Diameter - Millimeter:
12.07
Inch - Metric:
Metric
Material:
Zinc Plated Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
Corrosion Resistant