Features
Roller Width - Inch:
1
Chain Pitch - Inch:
1.75
Chain Size:
140-3
Component:
Chain
Roller Diameter - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
3
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-3
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.524
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.411
Pitch Diameter - Millimeter:
241.91
Mounting Method:
Rough Bore
PHC 140-3X5MTR
Description
PHC 140-3X5MTR ROLLER CHAIN ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHC 140-3X5MTR
BDI # 1280029
Features
Roller Width - Inch:
0.993
Chain Pitch - Inch:
1.75
Chain Size:
140-3
Component:
Chain
Roller Diameter - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
PHC 140H-3X10FT
Description
PHC 140H-3X10FT ROLLER CHAIN ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHC 140H-3X10FT
BDI # 1280201
Features
Roller Width - Inch:
0.993
Chain Pitch - Inch:
1.75
Chain Size:
140-3
Component:
Chain
Roller Diameter - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Heavy
Internal Special Features:
No
PHC 140H-3X5MTR
Description
PHC 140H-3X5MTR ROLLER CHAIN ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHC 140H-3X5MTR
BDI # 1280202
Features
Roller Width - Inch:
0.993
Chain Pitch - Inch:
1.75
Chain Size:
140-3
Component:
Chain
Roller Diameter - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Heavy
Internal Special Features:
No