Page 1 of 8

Next

Compare
RS160-SUP-3-CL

COMPARE

RS160-SUP-3-CL

Description
160SUPER-3CL ; POR 160SUPER-3 CONNECTING LINK

TSUBAKI

Part # RS160-SUP-3-CL

BDI # 903999

Features

Roller Width - Inch: 1.25
Chain Pitch - Inch: 2
Chain Size: 160-3
Component: Connecting Link
Roller Diameter - Millimeter: 28.575

Inch - Metric: Inch
Material: Carbon Steel
Other Features: Super Series
Chain Series: Standard
Internal Special Features: No

Price Inventory : Request a quotation
Loading Price
QTY
160-EN-3-CL

COMPARE

160-EN-3-CL

Description
160-EN-3-CL ; POR CONNECTING LINK

TSUBAKI

Part # 160-EN-3-CL

BDI # 20886078

Features

Roller Width - Inch: 1.25
Chain Pitch - Inch: 2
Chain Size: 160-3
Component: Connecting Link
Roller Diameter - Millimeter: 28.575

Inch - Metric: Inch
Material: Carbon Steel
Other Features: Energy Series | Extended Pin with Thread
Chain Series: Standard
Internal Special Features: No

Price Inventory : Request a quotation
Loading Price
QTY
E160C24 X 5-1/4IN

COMPARE

E160C24 X 5-1/4IN

Description
E160C24 X 5-1/4IN SPROCKET ; 5-1/4" BORE 24T CHAIN #E160

TSUBAKI

Part # E160C24 X 5-1/4IN

BDI # 25197103

Features

Chain Pitch - Inch: 2
Chain Size: 160-3
Chain Pitch - Millimeter: 50.8
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 15.322

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 16.392
Pitch Diameter - Millimeter: 389.19
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY
RS160V-3-CL-SP

COMPARE

RS160V-3-CL-SP

Description
160V-3CLSPCL ; POR 160V-3 CONN LK W/ STANDARD MLP

TSUBAKI

Part # RS160V-3-CL-SP

BDI # 905163

Features

Roller Width - Inch: 1.25
Chain Pitch - Inch: 2
Chain Size: 160-3
Component: Connecting Link
Roller Diameter - Millimeter: 28.575

Inch - Metric: Inch
Material: Carbon Steel
Chain Series: Standard
Internal Special Features: Oil Field
Number of Strands: 3

Price Inventory : Request a quotation
Loading Price
QTY
160-3 SUPER C/L

COMPARE

160-3 SUPER C/L

Description
160-3 SUPER C/L CONNECTING LINK ; 160 ANSI 2" CHAIN PITCH 3 STRAND

TSUBAKI

Part # 160-3 SUPER C/L

BDI # 21524966

Features

Roller Width - Inch: 1.25
Chain Pitch - Inch: 2
Chain Size: 160-3
Component: Connecting Link
Roller Diameter - Millimeter: 28.575

Inch - Metric: Inch
Material: Carbon Steel
Other Features: Super Series
Chain Series: Standard
Internal Special Features: Higher Horsepower Capacity

Price Inventory : Request a quotation
Loading Price
QTY