H35BTL26
Description
H35BTL26 ROLLER CHAIN SPROCKET ; NO.35 CHAIN 3/8"P 26T TAPERLOCK W/HT
Part # H35BTL26
BDI # 919567
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
3.111
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.314
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
79.02
Mounting Method:
Bushed
H35BTL24
Description
H35BTL24 ROLLER CHAIN SPROCKET ; NO.35 CHAIN 3/8"P 24T TAPERLOCK W/HT
Part # H35BTL24
BDI # 919565
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.873
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.074
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
72.97
Mounting Method:
Bushed
35BTL19
Description
35BTL19 ROLLER CHAIN SPROCKET ; NO.35 CHAIN 3/8"P 19T TAPERLOCK W/HT
Part # 35BTL19
BDI # 919560
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.279
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
2.472
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
57.887
Mounting Method:
Bushed
35BTL28
Description
35BTL28 ROLLER CHAIN SPROCKET ; NO.35 CHAIN 3/8"P 28T TAPERLOCK W/HT
Part # 35BTL28
BDI # 919569
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
3.349
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.553
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
85.07
Mounting Method:
Bushed
35BTL18
Description
35BTL18 ROLLER CHAIN SPROCKET ; NO.35 CHAIN 3/8"P 18T TAPERLOCK W/HT
Part # 35BTL18
BDI # 919559
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.16
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
2.352
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
54.864
Mounting Method:
Bushed