Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove | Energy Efficient
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.591
Retainer:
Yes
Separable:
No
Other Features:
Outer Ring With 2 Retaining Ring | Polyamide Cage
Self Aligning:
No
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257637
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
ZH10BS-06-06
Description
ZH10BS-06-06 VACUUM EJECTOR ; 1MM NOZZLE DIA BRACKET MOUNT
Part # ZH10BSA-06-06
BDI # 17956702
Features
Enclosure:
Open
Housing Width - Millimeter:
10
Material - Ball:
Steel
Material - Liner:
Teflon Sintered Bronze
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Other Features:
2 Piece | Maintenance Free | Chrome Plated Ball | Self Lubricating
Self Aligning:
Yes