Features
Inch - Metric:
Metric
Number of Bands:
1 Band
Belt Width - Millimeter:
16.3
Belt Outside Length - Millimeter:
2432
Belt Style:
V-Belt Cogged
Belt Outside Length - Inch:
95.748
Belt Series:
XPB
Belt Width - Inch:
0.642
Features
Inch - Metric:
Metric
Number of Bands:
1 Band
Belt Width - Millimeter:
22
Belt Outside Length - Millimeter:
3030
Belt Style:
V-Belt Cogged
Belt Outside Length - Inch:
119.291
Belt Series:
XPC
Belt Width - Inch:
0.866
6305-2RS1/C3
Description
6305-2RS1/C3 DEEP GROOVE BALL BRG ; 25MM BORE 62MM OD 17MM WD SR 2 SEALS
Part # 6305-2RS1/C3
BDI # 1420875
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
17
Other Features:
Deep Groove | NBR Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
Features
Inch - Metric:
Metric
Number of Bands:
1 Band
Belt Width - Millimeter:
16.3
Belt Outside Length - Millimeter:
2522
Belt Style:
V-Belt Cogged
Belt Outside Length - Inch:
99.291
Belt Series:
XPB
Belt Width - Inch:
0.642
3316 A/C3
Description
3316 A/C3 ANG CONTACT BALL BEARING ; 80MMX170MMX68.3MM
Part # 3316 A/C3
BDI # 1415725
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
257803
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)