6318-Z
Description
6318-Z DEEP GROOVE BALL BEARING ; NON-RETURNABLE SINGLE ROW
Part # 6318-Z
BDI # 1151193
Features
Enclosure:
1 Metal Shield
Outer Race Width - Millimeter:
43
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
260262
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6007 2ZNRJEM
Description
6007 2ZNRJEM DEEP GROOVE BALL BRG ; 35MM BORE 62MM OD 14MM WD
Part # 6007 2ZNRJEM
BDI # 1268151
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
14
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2092
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes
Features
Component:
Cone
Width - Millimeter:
36.17
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Global Part Number GPN:
648788
Precision Class:
Standard
Basic Number:
568
6318-Z-R114-140-J19A
Description
6318-Z-R114-140-J19A BALL BEARING ; SGL ROW DEEP GROOVE
Part # 6318-Z-R114-140-J19A
BDI # 1151199
Features
Enclosure:
1 Metal Shield
Outer Race Width - Millimeter:
43
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6318-Z-C3
Description
6318-Z-C3 DEEP GROOVE BALL BEARING ; SINGLE ROW
Part # 6318-Z-C3
BDI # 1151194
Features
Enclosure:
1 Metal Shield
Outer Race Width - Millimeter:
43
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
260037
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No