CPE10-M1BH-5L-M7;196927
Description
CPE10-M1BH-5L-M7 ; 196927 ; AIR SOLENOID VALVE 5/2 MONOSTABLE
Part # 196927
BDI # 15060215
Features
Port Type:
M7
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Piston | Solenoid
Actuation:
Solenoid - Air Pilot - Manual | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
0.18 Cv Factor | 350 L/Min Flow Rate | Through Hole Mounting | -5 To 50 Deg C Ambient Temperature | Square Plug Socket | Internal Air Pilot
Overall Length - Inch:
3.417
Voltage:
24 VDC