TW-065
Description
TW-065 BEARING LOCKWASHER ; 1.333" BORE 1.813" FACE DIA HEAVY DUTY
Part # TW-065
BDI # 24710688
48X70X9TC-BX
Description
48X70X9TC-BX LIP SHAFT SEAL ; NITRILE DBL SPRING RUBBERIZED
Part # 48X70X9TC-BX
BDI # 883647
Features
Housing Bore - Millimeter:
70
Nominal Width - Millimeter:
9
Housing Bore - Inch:
2.756
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.354
Shaft Diameter - Inch:
1.89
Shaft Diameter - Millimeter:
48
Inch - Metric:
Metric
Global Part Number GPN:
636151
6310 2RSJEM
Description
6310 2RSJEM DEEP GROOVE BALL BRG ; 50MMX110MMX27MM DBL SEALED
Part # 6310 2RSJEM
BDI # 21941056
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
27
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2355
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No