W 619/9-2Z

COMPARE

W 619/9-2Z

Description
W 619 /9-2Z DEEP GROOVE BALL BEARING ; 9MMX20MMX6MM SINGLE ROW

SKF

Part # W 619/9-2Z

BDI # 1308793

Features

Enclosure: 2 Metal Shields
Outer Race Width - Millimeter: 6
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 0.787

Maximum Capacity / Filling Slot: No
Cage Material: Stainless Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY