5201SBKFF

COMPARE

5201SBKFF

Description
5201SBKFF ANG CONTACT BALL BEARING ; 12MM BORE 32MM OD 15.9MM WD DBL ROW

SKF

Part # 5201SBKFF

BDI # 662768

Features

Enclosure: 2 Metal Shields
Inch - Metric: Metric
Outside Diameter - Inch: 1.26
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 256076
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Request a quotation
Loading Price
QTY