556924 / 10X11.5X0.63 HS5 R
Description
CRSEAL 556924 / 10X11.5X0.63 HS5 R SEAL
Part # 556924 / 10X11.5X0.63 HS5 R
BDI # 22779415
Features
Housing Bore - Millimeter:
292.1
Nominal Width - Millimeter:
16.002
Housing Bore - Inch:
11.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.63
Shaft Diameter - Inch:
10
Shaft Diameter - Millimeter:
254
Inch - Metric:
Inch
Other Features:
With Spring Lock
24626-6808
Description
24626-6808 OIL SEAL ; 254MM ID X 286MM OD X 16MM W LARGE BORE
Part # 24626-6808
BDI # 22840096
Features
Housing Bore - Millimeter:
285.75
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
11.25
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
10
Shaft Diameter - Millimeter:
254
Inch - Metric:
Inch
25003-6219
Description
25003-6219 OIL SEAL ; LARGE BORE 257MM ID X 289MM OD X 16MM W
Part # 25003-6219
BDI # 22836348
Features
Housing Bore - Millimeter:
288.925
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
11.375
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
10.125
Shaft Diameter - Millimeter:
257.175
Inch - Metric:
Inch
25010-9476
Description
25010-9476 OIL SEAL ; LARGE BORE 260MM ID X 286MM OD X 13MM W
Part # 25010-9476
BDI # 22839486
Features
Housing Bore - Millimeter:
285.75
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
11.25
Solid or Split Seal:
Split
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
10.25
Shaft Diameter - Millimeter:
260.35
Inch - Metric:
Inch
25138-3672
Description
25138-3672 OIL SEAL ; 254MM ID X 292MM OD X 19MM W LARGE BORE
Part # 25138-3672
BDI # 22846196
Features
Housing Bore - Millimeter:
292.1
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
11.5
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
10
Shaft Diameter - Millimeter:
254
Inch - Metric:
Inch