600X640X25 HDS2 V1
Description
CRSEAL 600X640X25 HDS2 V1 SGL LIP SEAL
Part # 600X640X25 HDS2 V1
BDI # 22779267
Features
Housing Bore - Millimeter:
640
Nominal Width - Millimeter:
25
Housing Bore - Inch:
25.197
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.984
Shaft Diameter - Inch:
23.622
Shaft Diameter - Millimeter:
600
Inch - Metric:
Metric
Other Features:
With Inner Case | Heavy Duty | With Spring Lock
600X640X25 HDSH2 VT1
Description
CRSEAL 600X640X25 HDSH2 VT1 DBL LIP SEAL
Part # 600X640X25 HDSH2 VT1
BDI # 22779271
Features
Housing Bore - Millimeter:
640
Nominal Width - Millimeter:
25
Housing Bore - Inch:
25.197
Solid or Split Seal:
Solid
Lip Material:
PTFE | Viton
Nominal Width - Inch:
0.984
Shaft Diameter - Inch:
23.622
Shaft Diameter - Millimeter:
600
Inch - Metric:
Metric
25008-7838
Description
25008-7838 OIL SEAL ; LARGE BORE 584MM ID X 635MM OD X 21MM W
Part # 25008-7838
BDI # 22839919
Features
Housing Bore - Millimeter:
635
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
25
Solid or Split Seal:
Split
Lip Material:
Viton
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
23
Shaft Diameter - Millimeter:
584.2
Inch - Metric:
Inch
21222-4284
Description
21222-4284 OIL SEAL ; 584MM ID X 635MM OD X 22MM W LARGE BORE
Part # 21222-4284
BDI # 22840314
Features
Housing Bore - Millimeter:
635
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
23
Shaft Diameter - Millimeter:
584.2
Inch - Metric:
Inch
24700-5280
Description
24700-5280 OIL SEAL ; 600MM ID X 640MM OD X 20MM W LARGE BORE
Part # 24700-5280
BDI # 22825110
Features
Housing Bore - Millimeter:
640.004
Nominal Width - Millimeter:
20.015
Housing Bore - Inch:
25.197
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.788
Shaft Diameter - Inch:
23.622
Shaft Diameter - Millimeter:
599.999
Inch - Metric:
Inch