24602-2188
Description
24602-2188 OIL SEAL ; 665MM ID X 729MM OD X 25MM W LARGE BORE
Part # 24602-2188
BDI # 22842172
Features
Housing Bore - Millimeter:
729.005
Nominal Width - Millimeter:
24.994
Housing Bore - Inch:
28.701
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.984
Shaft Diameter - Inch:
26.181
Shaft Diameter - Millimeter:
664.997
Inch - Metric:
Inch
21247-4313
Description
21247-4313 OIL SEAL ; 673MM ID X 724MM OD X 22MM W LARGE BORE
Part # 21247-4313
BDI # 22827726
Features
Housing Bore - Millimeter:
723.9
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
28.5
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
26.5
Shaft Diameter - Millimeter:
673.1
Inch - Metric:
Inch
21238-4313
Description
21238-4313 OIL SEAL ; 673MM ID X 724MM OD X 22MM W LARGE BORE
Part # 21238-4313
BDI # 22837879
Features
Housing Bore - Millimeter:
723.9
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
28.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
26.5
Shaft Diameter - Millimeter:
673.1
Inch - Metric:
Inch
25003-2628
Description
25003-2628 OIL SEAL ; LARGE BORE 679MM ID X 726MM OD X 21MM W
Part # 25003-2628
BDI # 22838060
Features
Housing Bore - Millimeter:
725.5
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
28.563
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
26.75
Shaft Diameter - Millimeter:
679.45
Inch - Metric:
Inch
24610-0462
Description
24610-0462 OIL SEAL ; NON-RETURNABLE 660MM ID 724MM OD 22MM W
Part # 24610-0462
BDI # 22804320
Features
Housing Bore - Millimeter:
723.9
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
28.5
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
26
Shaft Diameter - Millimeter:
660.4
Inch - Metric:
Inch