21247-4417
Description
21247-4417 OIL SEAL ; NON-RETURNABLE LARGE BORE
Part # 21247-4417
BDI # 22808633
Features
Housing Bore - Millimeter:
949.325
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
37.375
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
35.375
Shaft Diameter - Millimeter:
898.525
Inch - Metric:
Inch
25003-9335
Description
25003-9335 OIL SEAL ; NON-RETURNABLE 899MM ID 949MM OD 21MM W
Part # 25003-9335
BDI # 22803954
Features
Housing Bore - Millimeter:
949.325
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
37.375
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
35.375
Shaft Diameter - Millimeter:
898.525
Inch - Metric:
Inch
21852-4417
Description
21852-4417 OIL SEAL ; NON-RETURNABLE LARGE BORE
Part # 21852-4417
BDI # 22803387
Features
Housing Bore - Millimeter:
949.325
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
37.375
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
35.375
Shaft Diameter - Millimeter:
898.525
Inch - Metric:
Inch
900X950X25 HDS2 R1
Description
CRSEAL 900X950X25 HDS2 R1 SGL LIP SEAL
Part # 900X950X25 HDS2 R1
BDI # 22780019
Features
Housing Bore - Millimeter:
950
Nominal Width - Millimeter:
25
Housing Bore - Inch:
37.402
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.984
Shaft Diameter - Inch:
35.433
Shaft Diameter - Millimeter:
900
Inch - Metric:
Metric
Other Features:
With Inner Case | Heavy Duty | With Spring Lock
3525567 / 35.25X37.25X0.875 HDS1 V
Description
CRSEAL 3525567 SINGLE LIP SEAL ; POR 35.25X37.25X0.875 HDS1 V NON RETURNA
Part # 3525567 / 35.25X37.25X0.875 HDS1 V
BDI # 1251339
Features
Housing Bore - Millimeter:
946.15
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
37.25
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
35.25
Shaft Diameter - Millimeter:
895.35
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock
Global Part Number GPN:
604721