100X150X12 HMSA10 RG
Description
CRSEAL 100X150X12 HMSA10 RG DBL LIP SEAL
Part # CR 100X150X12 HMSA10 RG
BDI # 1415064
Features
Housing Bore - Millimeter:
150
Nominal Width - Millimeter:
12
Housing Bore - Inch:
5.906
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.937
Shaft Diameter - Millimeter:
100
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
606169
Features
Housing Bore - Millimeter:
150
Nominal Width - Millimeter:
12
Housing Bore - Inch:
5.906
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.472
Shaft Diameter - Inch:
4.724
Shaft Diameter - Millimeter:
120
Inch - Metric:
Metric
105X145X15 CRS11 R
Description
CRSEAL 105X145X15 CRS11 R ; METRIC OIL SEAL METAL OD
Part # 105X145X15 CRS11 R
BDI # 1238894
Features
Housing Bore - Millimeter:
145
Nominal Width - Millimeter:
15
Housing Bore - Inch:
5.709
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
4.134
Shaft Diameter - Millimeter:
105
Inch - Metric:
Metric
Other Features:
Without Inner Case
Global Part Number GPN:
606197
38777 / 3.875X5.69X0.75 CRSHA2 R
Description
CRSEAL 38777 / 3.875X5.69X0.75 CRSHA2 R ; DBL LIP SEAL
Part # 38777 / 3.875X5.69X0.75 CRSHA2 R
BDI # 1251857
Features
Housing Bore - Millimeter:
144.526
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
5.69
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.875
Shaft Diameter - Millimeter:
98.425
Inch - Metric:
Inch
Other Features:
With Inner Case
Global Part Number GPN:
604287
110X145X12 CRW1 R
Description
CRSEAL 110X145X12 CRW1 R SGL LIP SEAL ; 4.331MM SHAFT DIA 145MM HOUSING BORE
Part # 110X145X12 CRW1 R
BDI # 1244365
Features
Housing Bore - Millimeter:
145
Nominal Width - Millimeter:
12
Housing Bore - Inch:
5.709
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
4.331
Shaft Diameter - Millimeter:
110
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
186123