25003-6130
Description
25003-6130 OIL SEAL ; NON-RETURNABLE 1943MM ID 1994MM OD
Part # 25003-6130
BDI # 22840628
Features
Housing Bore - Millimeter:
1993.9
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
78.5
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
76.5
Shaft Diameter - Millimeter:
1943.1
Inch - Metric:
Inch
24700-0607
Description
24700-0607 OIL SEAL ; 1270MM ID X 1321MM ODX 22MM W LARGE BORE
Part # 24700-0607
BDI # 22839432
Features
Housing Bore - Millimeter:
1320.8
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
52
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
50
Shaft Diameter - Millimeter:
1270
Inch - Metric:
Inch
21852-8594
Description
21852-8594 OIL SEAL ; 1380MM ID X 1440MM ODX 25MM W LARGE BORE
Part # 21852-8594
BDI # 22842071
Features
Housing Bore - Millimeter:
1440.002
Nominal Width - Millimeter:
24.994
Housing Bore - Inch:
56.693
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.984
Shaft Diameter - Inch:
54.331
Shaft Diameter - Millimeter:
1380.007
Inch - Metric:
Inch
25003-5236
Description
25003-5236 OIL SEAL ; LARGE BORE 1969MM IDX2019MM OD X 21MM W
Part # 25003-5236
BDI # 22817582
Features
Housing Bore - Millimeter:
2019.3
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
79.5
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
77.5
Shaft Diameter - Millimeter:
1968.5
Inch - Metric:
Inch
24743-0604
Description
24743-0604 OIL SEAL ; 1226MM ID X 1276MM ODX 22MM W LARGE BORE
Part # 24743-0604
BDI # 22809213
Features
Housing Bore - Millimeter:
1276.35
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
50.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
48.25
Shaft Diameter - Millimeter:
1225.55
Inch - Metric:
Inch