13511 / 1.375X1.873X0.313 CRWA1 V

COMPARE

13511 / 1.375X1.873X0.313 CRWA1 V

Description
CRSEAL 13511 / 1.375X1.873X0.313 CRWA1 V ; DBL LIP SEAL

SKF

Part # 13511 / 1.375X1.873X0.313 CRWA1 V

BDI # 1241692

Features

Housing Bore - Millimeter: 47.574
Nominal Width - Millimeter: 7.95
Housing Bore - Inch: 1.873
Solid or Split Seal: Solid
Lip Material: Viton

Shaft Diameter - Inch: 1.375
Shaft Diameter - Millimeter: 34.925
Inch - Metric: Inch
Other Features: Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN: 181832

Price Inventory : Request a quotation
Loading Price
QTY